Raised countersunk tapping screw, C shape with H recessed head
ISO 7051 A2 stainless steel, 20H H, shape C
SCR-RSDCS-ISO7051-C-H3-A2-20H-5,5X22
Art.-no. 011775522
EAN 4053479733098
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
A2 stainless steel, 20H
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Standards | ISO 7051 | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| Head type | Raised countersunk head | 
| Drive type | H | 
| Internal drive | H3 | 
| Nominal diameter (d1) | 5.5 mm | 
| Head diameter (dk) | 11.5 mm | 
| Length (l1) | 22 mm | 
| Head height (k1) | 3.0 mm | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Pitch | 1.8 mm | 
| Product class | A | 
| RoHS-compliant | Yes | 
| Declaration of performance (EU-CPR) | No | 
 
 
 
