Welcome to Würth Slowakia For trade customers only

Raised countersunk tapping screw, C shape with Z recessed head DIN 7983, A2 stainless steel, plain, shape C, with Z cross recess.

DIN 7983 plain A2 stainless steel Z shape C point.
SCR-RSDCS-DIN7983-C-Z2-A2-3,9X25

Art.-no. 0124053925

EAN 4038898711698

Price for selected packaging unit
Raised countersunk tapping screw, C shape with Z recessed head DIN 7983, A2 stainless steel, plain, shape C, with Z cross recess.

Art.-no. 0124053925

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Notice

Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Stainless steel A2

Surface

Plain

Form

C

Head type

Raised countersunk head

Drive type

Z

Internal drive

Z2

Nominal diameter (d1)

3.9 mm

Head diameter (dk)

7.5 mm

Length (l1)

25 mm

Head height (k1)

2.3 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

RoHS-compliant

Yes

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information