Welcome to Würth Slowakia For trade customers only

Raised countersunk tapping screw, C shape with Z recessed head DIN 7983, steel, zinc-plated black (A2S), PZ drive, shape C, with tip

SCR-RSDCS-DIN7983-C-Z2-(A2S)-3,5X9,5

Art.-no. 0117233595

EAN 4049557049793

Price for selected packaging unit
Raised countersunk tapping screw, C shape with Z recessed head DIN 7983, steel, zinc-plated black (A2S), PZ drive, shape C, with tip

Art.-no. 0117233595

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in

  • Guidelines for selecting the correct core hole diameter can be found in DIN 7975
Notice
  • Shape C = with tip

  • Shape F = no tip

  • Shape R = rounded tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Steel

Surface

Zinc plated black

Form

C

Head type

Raised countersunk head

Drive type

Z

Internal drive

Z2

Nominal diameter (d1)

3.5 mm

Head diameter (dk)

6.8 mm

Length (l1)

9.5 mm

Head height (k1)

2.1 mm

Thread type

Self-tapping screw thread

RoHS-compliant

No

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information