Raised countersunk tapping screw, C shape with Z recessed head DIN 7983, steel, zinc-plated, blue passivated (A2K), shape C, with Z cross recess.
DIN 7983 steel zinc plated Z shape C with tip
SCR-RSDCS-DIN7983-C-Z2-(A2K)-4,2X25
Art.-no.
0117204225
EAN 4061976544826
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in
- Guidelines for selecting the correct core hole diameter can be found in DIN 7975
Notice
- Shape C = with tip
- Shape F = no tip
- Shape R = rounded tip
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 7983 |
Material | Steel |
Surface | Zinc plated |
Form | C |
Head type | Raised countersunk head |
Drive type | Z |
Internal drive | Z2 |
Nominal diameter (d1) | 4.2 mm |
Head diameter (dk) | 8.1 mm |
Length (l1) | 25 mm |
Head height (k1) | 2.5 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |