Raised countersunk tapping screw, F shape with H recessed head DIN 7983, A2 stainless steel, plain, shape F, with H cross recess.
DIN 7983 plain A2 stainless steel H shape F
SCR-RSDCS-DIN7983-F-H2-A2-3,5X9,5
Art.-no. 0124013595
EAN 4049557514543
Register now and access more than 125,000 products
Self-tapping screws are screws that form their own thread. These screws form their own counter thread when screwed into a prefabricated core hole.
Reference values for selecting the correct core-hole diameter are included in DIN 7975.
Shape C = thread with tip
Shape F = thread without tip
Shape R = thread with a rounded tip
Stainless steel tapping screws are weaker than case-hardening steel tapping screws. This means that these screws cannot form a counter thread in sheet steel. For this reason, they are used in soft materials such as aluminium only.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 7983 |
Material | Stainless steel A2 |
Surface | Plain |
Form | F |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.1 mm |
Thread type | Self-tapping screw thread |
RoHS-compliant | Yes |
Declaration of performance (EU-CPR) | No |
