Welcome to Würth Slowakia For trade customers only

Raised countersunk tapping screw, shape C with Z recessed head DIN 7981, steel, zinc-plated, blue passivated (A2K), PZ drive, round head, shape C

DIN 7981 steel zinc plated pan head Z shape C
SCR-PANHD-DIN7981-C-Z2-(A2K)-4,8X16

Art.-no. 0115204816

EAN 4045727061862

Price for selected packaging unit
Raised countersunk tapping screw, shape C with Z recessed head DIN 7981, steel, zinc-plated, blue passivated (A2K), PZ drive, round head, shape C

Art.-no. 0115204816

Price for selected packaging unit
Quantity
PU
x 3000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

C

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head diameter (dk)

9.5 mm

Head height (k1)

3.55 mm

Internal drive

Z2

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information