Random orbital sander, pneumatic Mirka ROS 650CV
ORBITALSNDR-MIRKA-ROS-650CV-8993000111
Art.-no. 1971013630
EAN 6416868927665
Register now and access more than 125,000 products
The Mirka® ROS 650CV is a pneumatic random orbital sander with a 5.0 mm stroke. The power tool can be connected to a suction system, so that grinding is almost dust-free. The MIRKA® ROS 650CV has been developed for general grinding on a wide range of surfaces.
Datasheets(X)
Diameter of sanding plate | 150 mm |
Max. idle speed | 12000 rpm |
Power output | 209 W |
Operating pressure | 6.2 bar |
Air consumption | 481 l/min |
Weight of machine | 850 g |
Min. hose inner diameter | 10 mm |