Ratchet 1/2 inch
Ratchet 1/2 inch, others
RTCH-1/2IN-MATT-L250MM
Art.-no. 576313 01
EAN 4053479495897
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Tip size | 1/2 inch |
Material | Chrome-vanadium steel |
Material of handle | Polypropylene / rubber |
Surface | Chrome plated |
Length (L1) | 250 mm |
Length of lever (L2) | 228.5 mm |
Handle length (L3) | 105.5 mm |
Handle diameter (D1) | 35.6 mm |
Ratchet diameter (D2) | 43 mm |
Ratchet head height (B1) | 19 mm |
Ratchet head height with square (B2) | 35.6 mm |