Ratchet Lashing Belt Ergo with Double Pointed Hook ERGO 5T
Ratchet strap Ergo inverted double hook
STRP-RTCH-ERGO-PTHOK-5T-W50MM-L9M
CARGOLINE
Art.-no.
071392 234
EAN 4050641504234
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN EN 12195-2 approved
- 100% polyester
- Stretch ≥ 7%
- Ergonomic ratchet with right-hand square opening
- Usage temperature range: -40ºC to +100ºC
- Not for lifting
- GS approval
Product information
Datasheets(X)
Width (B) | 50 mm |
Length (L) | 9 m |
Max. elongation lashing strap | 7 % |
Permitted tensile force LC in the strapping | 5000 daN |
Pre-load | 500 daN |
Hand force with ratchet | 50 daN |
Material | PES - Polyester |
Shape of the hook | Pointed hook |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |