Ratchet bit assortment, 10 mm 38 pieces
BIT-MIX-SORT-10MM-38PCS
Art.-no. 096512 371
EAN 4052703045143
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special bit assortment for motor vehicle and cargo applications
- Ratchet for 10 mm bits
- Additional adapter for working with a 1/2 inch ratchet
- Bit ratchet with very low overall height
- Supplied in metal box with high-quality foam insert and clamping effect
Product information
Datasheets(X)
Ratchet bit assortment, 10 mm 38 pieces including:
1
x
Description:
TX20 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX27 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX30 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX40 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX45 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX50 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX55 Length: 75 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX20
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX40 Length: 120 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX45 Length: 120 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX25
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX50 Length: 120 mm
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX27
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX30
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
5 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
6 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
7 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
8 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
10 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
12 mm Length: 30 mm
Quantity:
1
x
1
x
Description:
TX40
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
XZN M5 Length: 30 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M6 Length: 30 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M8 Length: 30 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M10 Length: 30 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M12 Length: 30 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
TX45
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
TX50
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
XZN M6 Length: 75 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M8 Length: 75 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M10 Length: 75 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
XZN M12 Length: 75 mm
For various screwing tasks in European vehicles
Quantity:
1
x
1
x
Description:
TX55
Bit for all common TX screw sizes
Quantity:
1
x
1
x
Description:
PH2
10 mm hexagon drive
Quantity:
1
x
1
x
Description:
PH3
10 mm hexagon drive
Quantity:
1
x
1
x
1/2 inch adapter with 1/2 inch square socket and 10 mm hexagon socket
ADAPT-BIT-1/2INX10MM
Quantity:
1
x
1
x
Foam insert
FMINRT-(096512 370)
Description:
For ratchet bit assortment, 10 mm
Quantity:
1
x
1
x
Metal box Size 5
METBOX-280X165X45-SZ5
Description:
Empty
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).