Welcome to Würth Slowakia For trade customers only

Ratchet double ring assortment 4 pieces

Ratchet double box-end wrench assortment TX 4pcs
RTCHDBENDBOXWRNCH-SORT-TX-4PCS
ZEBRA

Art.-no. 0714254100
EAN 4038898733294

Price for selected packaging unit
Ratchet double ring assortment 4 pieces

Art.-no. 0714254100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For external TX
  • Finely toothed, 72 teeth

  • Material: Chromium-vanadium steel

  • Surface: high-gloss polished, chrome-plated

  • Geometry: Straight ring end
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

Width across flats

E6 x E8, E10 x E12, E14 x E18, E20 x E24

Ratchet double ring assortment 4 pieces including:
Ratcheting TX double box-end wrench
1 x
Ratcheting TX double box-end wrench

RTCHDBENDBOXWRNCH-TX-E6XE8

ZEBRA
Description:
E6 x E8
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratcheting TX double box-end wrench

RTCHDBENDBOXWRNCH-TX-E10XE12

ZEBRA
Description:
E10 x E12
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratcheting TX double box-end wrench

RTCHDBENDBOXWRNCH-TX-E14XE18

ZEBRA
Description:
E14 x E18
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x
Ratcheting TX double box-end wrench

RTCHDBENDBOXWRNCH-TX-E20XE24

ZEBRA
Description:
E20 x E24
Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information