Welcome to Würth Slowakia For trade customers only

Ratchet lashing belt with heavy-duty ratchet

Ratchet strap double-hook heavy duty ratchet
STRP-RTCH-POINTHOOK-10T-W75MM-L4M

Art.-no. 071392 114

EAN 4045727324950

Price for selected packaging unit
Ratchet lashing belt with heavy-duty ratchet

Art.-no. 071392 114

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

GS-certified security, double J-hook

Tensioning ratchet

Notice

Lashing belts with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For heavy-duty applications

  • Positive locking

Design

Two-piece

Width

75 mm

Length

4 m

Max. elongation lashing strap

5 %

Fixed end length

0.7 m

Loose end length

3.3 m

Permitted tensile force LC in the strapping

10000 daN

Permissible LC tensile force when pulled directly

5000 daN

Pre-load

500 daN

Hand force with ratchet

50 daN

Product certification

GS certified safety

Material

PES - Polyester

Shape of the hook

Double pointed hook

Label inside

Yes

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information