Ratchet strap with standard ratchet
STRP-RTCH-POINTHOOK-5T-W50MM-L10M
Art.-no. 071391 210
EAN 4053479377834
Register now and access more than 125,000 products
- Pressure ratchet
- No premature discard maturity, premature wear due to inner label.
In accordance with EN 12195-2
GS-certified
Lashing straps with coloured belt strap are not 100% colour-fast. Use in constant rain may result in slight staining.
Datasheets(X)
- Strapping down
- Positive locking
![]() | |
Design | Two-piece |
Width | 50 mm |
Length | 10 m |
Length of lever (L) | 258 mm |
Max. elongation lashing strap | 5 % |
Fixed end length | 0.5 m |
Loose end length | 9.5 m |
Permitted tensile force LC in the strapping | 5000 daN |
Permissible LC tensile force when pulled directly | 2500 daN |
Pre-load | 400 daN |
Hand force with ratchet | 50 daN |
Product certification | GS certified safety |
Material | PES - Polyester |
Shape of the hook | Double pointed hook |
Label inside | Yes |
Colour | Red |
Standards | EN 12195-2 |
Min./max. temperature conditions | -40 to 100 °C |
