Welcome to Würth Slowakia For trade customers only

Rechargeable LED hand-held lamp PowerSwap SLIM

LAMP-CORDL-(POWERSWAP-SLIM)-1X2,6AH

Art.-no. 0827940821

EAN 4068362251382

Price for selected packaging unit
Rechargeable LED hand-held lamp PowerSwap SLIM

Art.-no. 0827940821

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Slim, flexible LED hand-held lamp with an innovative, exchangeable battery system

Würth exclusive design


Rechargeable LED hand-held lamp with USB-C connection


Compatible with PowerSwap battery


Easy battery swap


Light mode:


Spotlight: 150 lm / 7 hours @ 2600mAh / 12 hours @ 3500mAh


Main light: 800 lm – 100 lm / 2 - 10 hours @ 2600mAh / 3 - 13 hours @ 3500mAh


  • Main light with dimming function – press and hold the button

  • When the lowest or highest light level is reached, the light flashes briefly

  • No memory function: the lamp always switches on at the highest light level

Switch sequence:


Spotlight - Main light (with dimming function) - Off


Lamp head ~145° bendable


Rotating and retractable hook


Strong magnet on the bottom


With 3 LEDs for the charging status


Durable TPE housing

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux main light

800 lm

Luminous flux side light

150 lm

Charging time

4 h

Impact resistance

IK07

IP protection class

IP 65

Nominal voltage

3.7 V

Rechargeable battery/battery capacity

2600 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Min./max. operating temperature

-10 to 40 °C

Length x width x height

35 x 33 x 257 mm

Included in delivery

Hand-held lamp, 1 x PowerSwap battery, 2 in 1 charging cable

Rechargeable LED hand-held lamp PowerSwap SLIM including:
1 x
PowerSwap Battery 2600mAh

BTRY-LIION-POWERSWAP-2600MAH-3.7V

Description: Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
Quantity: 1 x
1 x
Rechargeable LED hand-held lamp PowerSwap SLIM

LAMP-CORDL-(POWERSWAP-SLIM)-WO.BTRY

Description: Slim, flexible LED hand-held lamp with an innovative, exchangeable battery system
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PowerSwap Battery 2600mAh

BTRY-LIION-POWERSWAP-2600MAH-3.7V

Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PowerSwap Charging Station

CHRG-POWERSWAP-(USB-C)-PLG/C

Suitable for charging up two PowerSwap batteries
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information