Welcome to Würth Slowakia For trade customers only

Recycled shirt FOREVER

T-SHIRT RECYCLED FOREVER NAVY L

Art.-no. M546056002

EAN 4065746571593

Price for selected packaging unit
Recycled shirt FOREVER

Art.-no. M546056002

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Shirt made of 100 % recycled polyester technical fabric

100 % recycled polyester - 120 g/m²



  • Antibacterial treatment to prevent odours.

  • Resistant to washing and sunlight.

  • Breathable and highly sweat-resistant, wicking away moisture to keep the skin cool and dry.

  • OEKO-TEX®-certified.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Size FR/ES/PT/BE

L

Material

100% polyester

Fabric weight per m2

140 g

Washable at

30°C

Care instruction

Do not iron

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information