Reducer connection piece
REDRCON-PLA-STRAIGHT-(D8-6MM)
Art.-no. 050025013
EAN 4011231422574
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Resistant to petrol, diesel, oil, wash water, brake fluid, anti-freeze etc.
- Various dimensions and designs made from acetal resin
Product information
Datasheets(X)
![]() | |
Internal diameter (D2) | 4 mm |
Hose connection diameter (D1) | 8 mm |
Length (L1) | 53.5 mm |
Material | Polyoxymethylene |
