Reducer, polyamide, metric, hexagon
SKINDICHT KU-M 25/20
Art.-no. 0985574252
EAN 4038898561156
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Reducer, fibreglass-reinforced PA
Reducer hexagon enables the use of screw connections with a connecting thread smaller than the existing threaded hole.
Product information
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M25 x 1.5 |
Connection thread (after reduction) | M20 x 1.5 mm |
Thread length (metric thread) | 10 mm |
Width across flats | 29 mm |
Min./max. temperature conditions | -40 to 100 °C |
Material | PA 6 GF30 - Polyamide glass fiber reinforced |