Reducing nipple
REDRNPL-BRS-AG-G1 1/4XG1IN
Art.-no. 0886000564
EAN 4048539514939
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Brass, suitable for drinking water |
Connection thread | ET G 1 1/4 inch x ET G 1 inch |
DN nominal width | DN 25/20 |
Width across flats (SW) | 46 mm |
Length (L) | 41 mm |
Min. contact surface of gasket | 5 mm |
Min. contact surface of gasket 2 | 5.7 mm |
