Welcome to Würth Slowakia For trade customers only

Reduction, nickel-plated brass

SKINDICHT MR-M 50/40

Art.-no. 0985575501

EAN 4038898888659

Price for selected packaging unit
Reduction, nickel-plated brass

Art.-no. 0985575501

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reduction, metric
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M50 x 1.5

Connection thread (after reduction)

M40 x 1.5 mm

Min./max. temperature conditions

-60 to 200 °C

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information