Welcome to Würth Slowakia For trade customers only

Repair hose line, NBR/textile

REPHOSELNE-TEXTILE-BLACK-15M-D5,0X10,0

Art.-no. 08958150

EAN 4011231840026

Price for selected packaging unit
Repair hose line, NBR/textile

Art.-no. 08958150

Price for selected packaging unit
Quantity
PU
x 15 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from NBR/textile for high flexibility and durability, robust and reliable for a wide range of applications
  • On spool for ORSY 10 dispenser system

  • Hose made of synthetic rubber (NBR) with vulcanised yarn braiding

  • Limited heat resistance

  • Flexible

  • Complies with EU End-of-life Vehicles Directive

  • Hose material/const. in accordance with DIN 73379:1982 type B

  • Tolerances in accordance with SAE J30
Notice
  • Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed

  • Not suitable for use in fuel tanks or for transmission and engine oils
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for use as a leak-oil line in the automotive sector and for pumping standard petrol and diesel fuels, as well as eco-diesel fuels containing PME (RME). Compatible: B7, E10.

Type description

On spool for ORSY® 10 dispenser system,

Internal diameter (ID)

5.0 mm

Outer diameter (AD)

10.0 mm

Colour

Black

Min. temperature conditions

-20 °C

Max. temperature conditions

70 °C

Length

15 m

Material of inner core layer

Synthetic rubber NBR

Material of outer weave

Rubber/meshwork

Max. operating pressure

10 bar

Testing pressure

20 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting pliers for plastic pipes up to dia. > 22 mm

PIPCTR-BRKPIP-(PLAPIPE-D22)

For plastic pipes up to ∅ 22 mm
x 1 pcs
Universal dispenser system

DSPSYS-EMPTY-BIG-STAR/BIG

Dispenser system with eight large reel stars
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information