Round nut with trapezoidal thread
RDNUT-WN6330/2-DIN103-7H-5-D1,5-TR40X7
Art.-no. 0369982407
EAN 4050642624054
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
Thread tolerance of 7H according to DIN 103
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | TR40 x 7 |
Height (h1) | 60 mm |
Material | Steel |
Property class | 5 |
Surface | Plain |
Thread type | Metric trapezoidal screw thread |
Pitch | 7 mm |
Outer diameter | 80 mm |
Nominal diameter | 40 mm |
RoHS-compliant | Yes |
