Welcome to Würth Slowakia For trade customers only

Repair set for injector retaining screw

Thread repair set for injector clamp bolt
INJTL-SET-THREAD-REPAIR-M6-13TLG

Art.-no. 1952006000

EAN 4065233123779

Price for selected packaging unit
Repair set for injector retaining screw

Art.-no. 1952006000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Repair solution for broken adjustable clamp screw or torn-out female thread in the aluminium cylinder head
  • New high-strength threaded bushing is inserted over the original thread

  • Depending on the application, repair can be performed with or without the valve cover installed

  • Using the extra long screw tap, damaged original threads deep inside the cylinder head can also be re-cut

  • Quick and cost-effective workshop repair solution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

13 PCS

Product weight (per item)

116.000 g

Male thread

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information