Welcome to Würth Slowakia For trade customers only

Repair set for injector retaining screw

Thread repair set for injector clamp bolt
INJTL-SET-THREAD-REPAIR-M8-13TLG

Art.-no. 1952006035

EAN 4065233123755

Price for selected packaging unit
Repair set for injector retaining screw

Art.-no. 1952006035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Repair solution for broken adjustable clamp screw or torn-out female thread in the aluminium cylinder head
  • High-strength threaded bushing is inserted directly over the original thread

  • Depending on the application, repair can be performed with or without the valve cover installed

  • Extra-long screw tap for re-cutting damaged threads deep in the socket head

  • Cost-effective workshop repair solution for quick maintenance and repair
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for quick and safe repair of broken-off adjustable clamp screws or stripped female threads

  • Ideal for use in the automotive sector

Number of pieces

13 PCS

Product weight (per item)

180.000 g

Male thread

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information