Reserve taper grooved dowel pin ISO 8741 steel plain
ISO 8741 steel plain
PIN-TAPGRVD-ISO8741-2,5X12
Art.-no.
0248202512
EAN 4058794812480
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8741 |
Matière | Steel |
Finition | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 2.5 mm |
Longueur (l1) | 12 mm |
Chamfer length (a) | 0.3 mm |