Reserve taper grooved dowel pin ISO 8741 steel plain
ISO 8741 steel plain
PIN-TAPGRVD-ISO8741-2X12
Art.-no. 0248200212
EAN 4058794811209
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | ISO 8741 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 2 mm |
Length (l1) | 12 mm |
Chamfer length (a) | 0.25 mm |
