Reserve taper grooved dowel pin ISO 8741 steel plain
PIN-TAPGRVD-ISO8741-4X40
Art.-no. 0248200440
EAN 4058794811544
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | ISO 8741 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4 mm |
Length (l1) | 40 mm |
Chamfer length (a) | 0.5 mm |
