Welcome to Würth Slowakia For trade customers only

Reserve taper grooved dowel pin ISO 8741 steel plain

PIN-TAPGRVD-ISO8741-5X20

Art.-no. 0248200520

EAN 4058794811612

Price for selected packaging unit
Reserve taper grooved dowel pin ISO 8741 steel plain

Art.-no. 0248200520

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 8741

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Nominal diameter (d1)

5 mm

Length (l1)

20 mm

Chamfer length (a)

0.63 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information