Welcome to Würth Slowakia For trade customers only

Reserve taper grooved dowel pin

DIN 1474 stainless steel A1 plain
PIN-TAPGRVD-DIN1474-A1-3X10

Art.-no. 026790310

EAN 4054458100849

Price for selected packaging unit
Reserve taper grooved dowel pin

Art.-no. 026790310

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 1474

Material

Stainless steel A1

Surface

Plain

RoHS-compliant

Yes

Length (l1)

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information