Welcome to Würth Slowakia For trade customers only

Reserve taper grooved dowel pin

Reserve taper grooved dowel pin, others
PIN-TAPGRVD-ISO8741-(A2C)-3X8

Art.-no. 0248220308

EAN 4048539831630

Price for selected packaging unit
Reserve taper grooved dowel pin

Art.-no. 0248220308

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

ISO 8741, DIN 1474

Material

Steel

Surface

Zinc plated yellow

Nominal diameter (d1)

3 mm

Length (l1)

8 mm

Chamfer length (a)

0.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information