Reversible blade For screwdriver with T-handle function
Reversible blade for screwdriver with T-handle
REVBLDE-SCRDRIV-T-6,35-HEXSKT/BALHD-3
Art.-no.
061380006
EAN 4052712527692
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Hexagonal blade 6.35 mm = 1/4"
- Würth colour coding system for fast identification
- Also suitable as longer bit for cordless screwdriver
Product information
Datasheets(X)
Tip size | HEX 3 mm, HEX ball 3 mm |
Tip type | Hexagon socket |
Length | 160 mm |