Reversible blade
Reversible blade
REVBLDE-SL4,0/PZ2
Art.-no. 06138096
EAN 4049557637549
Price for selected packaging unit


Exclusively for trade customers
Register now and access more than 125,000 products
- Special treatment for high tip strength
- Würth colour code for fast identification
- Black-point tip for highly precise fit
- Hexagon mount 6.35 mm = 1/4 inch
Product information
Datasheets(X)
Tip size | PZ2, Slot 6 mm |
Tip type | PZ + Slot |
Length | 175 mm |
Material | Steel |