Reversible blade
Reversible blade
REVBLDE-TX10/TX15
Art.-no.
06138092
EAN 4049557637471
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- Special treatment for high tip strength
- Würth colour code for fast identification
- Black-point tip for highly precise fit
- Hexagon mount 6.35 mm = 1/4 inch
Product information
Datasheets(X)
Tip size | TX10, TX15 |
Tip type | TX |
Length | 175 mm |
Material | Steel |