Reversible blade for screwdriver
Reversible blade for multi reversible screwdriver
REVBLDE-SCRDRIV-MULTI-PH1/PH2
Art.-no. 06138013
EAN 4011231507493
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Drive | 6 mm |
Drive type | Hexagon socket |
Tip size | PH1, PH2 |
Length | 175 mm |
Material | Steel |