Ring bolt, alignable, QC 8.8 can be unscrewed with key
Ring bolt 8.8, alignable
BLT-RG-VARIABLE-8.8-M8X15
Art.-no. 516220815
EAN 4054458652379
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Safety factor 4
- Quality class 8.8
- Painted red
| Art. no. | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||
| 5162 206 15 | 0.4 t | 0.8 t | 0.1 t | 0.2 t | 0.14 t | 0.1 t | 0.2 t | 0.14 t |
| 5162 208 15 | 0.8 t | 1.6 t | 0.2 t | 0.4 t | 0.28 t | 0.2 t | 0.4 t | 0.28 t |
| 5162 210 16 | 1 t | 2 t | 0.25 t | 0.5 t | 0.35 t | 0.25 t | 0.5 t | 0.35 t |
| 5162 212 22 | 1.6 t | 3.2 t | 0.4 t | 0.8 t | 0.56 t | 0.4 t | 0.8 t | 0.56 t |
| 5162 214 20 | 3 t | 6 t | 0.75 t | 1.5 t | 1 t | 0.75 t | 1.5 t | 1 t |
| 5162 216 29 | 4 t | 8 t | 1 t | 2 t | 1.4 t | 1 t | 2 t | 1.4 t |
| 5162 220 32 | 6 t | 12 t | 1.5 t | 3 t | 2.1 t | 1.5 t | 3 t | 2.1 t |
| 5162 224 40 | 8 t | 16 t | 2 t | 4 t | 2.8 t | 2 t | 4 t | 2.8 t |
| 5162 230 45 | 12 t | 24 t | 3 t | 6 t | 4.2 t | 3 t | 6 t | 4.2 t |
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M8 |
Length (l) | 15 mm |
Thread length (metric thread) (l1) | 15 mm |
Height (h1) | 45 mm |
Ring thickness (s1) | 10 mm |
Internal diameter (d2) | 25 mm |
Outer diameter (d3) | 45 mm |
Diameter of contact surface (d4) | 25 mm |
Collar height (h2) | 10 mm |
Max. torque | 8 Nm |
Product weight (per item) | 48.000 g |








