Ring grommet
Ring eyelet w. single weld-on basis without spring
RG-EYE-SINGLE-WELD-WO.SPG-Z-D38
Art.-no. 516212338
EAN 4054458652140
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Space saving attachment point, no spring
- Weld-on ring trestle with double weld-on base for attaching loads
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
Notice
Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.
The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Permissible tensile force when pulled straight | 3000 daN |
Ring thickness (s1) | 14 mm |
Ring height (b2) | 16 mm |
Thickness (b3) | 31 mm |
Internal diameter (d1) | 38 mm |
Body height (h2) | 25 mm |
Length (l1) | 79 mm |
Width (b1) | 66 mm |
Welding seam thickness (HV+∆a) | HV 5+3 |
Product weight (per item) | 390.000 g |
