Ring grommet
Ring eyelet w. single weld-on basis without spring
RG-EYE-SINGLE-WELD-WO.SPG-Z-D67,3
Register now and access more than 125,000 products
- Weld-on ring trestle with double weld-on base for attaching loads
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.
The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1
Datasheets(X)
CAD data (available after login)
![]() | |
Permissible tensile force when pulled straight | 13400 daN |
Ring thickness (s1) | 24 mm |
Ring height (b2) | 26 mm |
Thickness (b3) | 58.5 mm |
Internal diameter (d1) | 67.3 mm |
Body height (h2) | 44 mm |
Länge (l1) | 141 mm |
Breite (b1) | 115 mm |
Welding seam thickness (HV+∆a) | HV 12+4 |
Productgewicht (per stuk) | 2230.000 g |