Ring grommet Weld-on, for lashing loads
Ring grommet with double weld-on basis
RG-EYE-WELD-DB-D60
Art.-no.
516211960
EAN 4054458651990
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Safety factor 2
- Ring lug crack tested to 100%
- Painted in RAL 9005
Notice
- With double weld-on base
- The weld-on trestle is welded all round with the exception of the drain area
- Only suitable for lashing, not for lifting loads and/or persons
- In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination
- The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Permissible tensile force when pulled straight | 13400 daN |
Ring thickness (s1) | 20 mm |
Ring height (b2) | 83 mm |
Internal diameter (d1) | 60 mm |
Body height (h2) | 39 mm |
Länge (l1) | 169 mm |
Depth of support bolt (t1) | 16 mm |
Breite (b1) | 88 mm |
Höhe (h1) | 103 mm |
Welding seam thickness (HV+∆a) | HV 5,5+3 |
Productgewicht (per stuk) | 1900.000 g |