Welcome to Würth Slowakia For trade customers only

Ring nut DIN 582, steel C15E, plain

NUT-EYE-DIN582-C15E-FORGED-M14

Art.-no. 03959014

EAN 4062856269846

Price for selected packaging unit
Ring nut DIN 582, steel C15E, plain

Art.-no. 03959014

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M14

Internal diameter (d1)

35 mm

Outer diameter (d2)

63 mm

Diameter of contact surface (d3)

35 mm

Material

Case hardening steel, 1.1141, C15E

Surface

Plain

Load capacity (F max)

490 kg

Nominal diameter

14 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information