Ring nut DIN 582, steel C15E, plain
NUT-EYE-DIN582-C15E-FORGED-M42
Art.-no. 03959042
EAN 4046778387734
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M42 |
Internal diameter (d1) | 80 mm |
Outer diameter (d2) | 144 mm |
Diameter of contact surface (d3) | 85 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Plain |
Load capacity (F max) | 6300 kg |
Nominal diameter | 42 mm |
RoHS-compliant | Yes |
