Welcome to Würth Slowakia For trade customers only

Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)

DIN 582 steel C15E zinc plated yellow
NUT-EYE-DIN582-C15E-(A3C)-FORGED-M12

Art.-no. 039599912

EAN 4045727648711

Price for selected packaging unit
Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)

Art.-no. 039599912

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M12

Internal diameter (d1)

30 mm

Outer diameter (d2)

54 mm

Diameter of contact surface (d3)

30 mm

Material

Case hardening steel, 1.1141, C15E

Surface

Zinc plated yellow

Load capacity (F max)

340 kg

Nominal diameter

12 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information