Ring ratchet wrench set 7 pieces
Ratchet double box-end wrench assortment 7 pcs.
RTCHDBENDBOXWRNCH-SET-7PCS
Art.-no.
071423 33
EAN 4011231712668
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Drive: Modified POWERDRIV® bi-hexagon, 24 teeth, right/left reversible with locking pressure switch
- Material: Chromium-vanadium steel
- Surface: matt chrome-plated
- Geometry: Ring end offset approx. 38º, angle of rotation 22º
Product information
Datasheets(X)
Number of pieces in assortment/set | 7 PCS |
Width across flats | 10 x 11 mm |
Ring ratchet wrench set 7 pieces including:
1
x
Description:
10 x 11 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
12 x 14 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
13 x 17 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
15 x 16 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
19 x 22 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
24 x 27 mm
Flat offset shape
Quantity:
1
x
1
x
Description:
30 x 32 mm
Flat offset shape
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).