Rivet nut, small countersunk head A2 stainless steel
Small countersunk head A2 stainless steel open
NUT-RIV-CS-A2-(0,25-3)-13X7,95-M6
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
- With extra-small countersunk head
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Thread type x nominal diameter (D) | M6 |
Head diameter (d1) | 9.0 mm |
Outer diameter (d2) | 7.95 mm |
Length (l1) | 13 mm |
Head height (k1) | 0.4 mm |
Min./max. grip range (s1) | 0.25-3.00 mm |
Drill hole diameter | 8.0 mm |
Design | With small countersunk head |
Tensile fracture load | 18000 N |
Shear-fracture load | 5000 N |
Max. tightening torque | 10 Nm |
Head type | Small countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!