Rivet nut, truss head
Truss head chloroprene open
NUT-RIV-CHLPR-(0,4-4,0)-7,9X12,6-M3
Art.-no. 094875 3
EAN 4047376782907
Register now and access more than 125,000 products
Material:
- Rivet body made of chloroprene with brass insert
- Hardness: 60 Shore
Installation in blind or pocket holes
Dual function as thread carrier or fastener
Air and moisture-tight connection
Ideal for various materials
Possible installation temperatures: -30°C to +80°C
Ozone-resistant
Datasheets(X)
CAD data (available after login)
Electronics construction, vehicle construction, trailer construction, sign-making, steel construction, system construction, air-conditioning and refrigeration engineering, agricultural engineering.
![]() | |
Thread type x nominal diameter (D) | M3 |
Head diameter (d1) | 11.0 mm |
Outer diameter (d2) | 7.9 mm |
Length (l1) | 12.6 mm |
Head height (k1) | 1.4 mm |
Min./max. grip range (s1) | 0.4-4.0 mm |
Material | Chloroprene |
Max. drill hole diameter | 8.3 mm |
Min. tightening torque | 0.25 Nm |
Min./max. tightening torque | 0.25-0.5 Nm |
Min. processing temperature | -30 °C |
Max. processing temperature | 80 °C |
Shore A hardness | 60 |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
