Rivet nut with countersunk head
Countersunk head stainless steel A4 open
NUT-RIV-CS-A4-(1,5-4,0)-7X13,5-M5
Art.-no. 094260 5
EAN 4050642959545
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Thread type x nominal diameter (D) | M5 |
Head diameter (d1) | 9.5 mm |
Outer diameter (d2) | 6.9 mm |
Length (l1) | 13.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 1.5-4 mm |
RoHS-compliant | Yes |
Tensile fracture load | 12250 N |
Shear-fracture load | 4020 N |
Max. tightening torque | 10.5 Nm |
Head type | Countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
