Rivet nut with countersunk head
Countersunk head aluminium open
NUT-RIV-CS-ALU-(4,5-6,5)-11X21-M8
Art.-no.
094842 8
EAN 4052703321186
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With countersunk head, aluminium
Notice
The specified values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Plain |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 13.5 mm |
Outer diameter (d2) | 11.0 mm |
Length (l1) | 20 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 4.5-6.0 mm |
RoHS-compliant | Yes |
Tensile fracture load | 11000 N |
Max. tightening torque | 18 Nm |
Head type | Countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!