Rivet nut with flat head
Rivet nut dome head steel zinc-plated open
NUT-RIV-MHD-(A2K)-(5,5-7,5)-11X21,5-M8
Art.-no. 094838 45
EAN 4047376219397
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated with dome head
- Rivet nuts can be used as rivet and screw connections, thus offering both secure connections and the option to easily mount additional components using standard screws
- Installation from one side, making it suitable for closed profiles
- Simple, fast and mostly automatic installation
- No countersinking of drilled holes necessary
- Consistently high installation quality
- Twist-proof connection with load-bearing thread
- Improved profitability thanks to faster operation, secure connections and increased quality
Notice
The specified extraction values are guideline values, and the information may vary for this reason, depending on the workpiece, drilled hole tolerance and roughness of the surface.
Product information
Datasheets(X)
CAD data (available after login)
Application area
Especially suitable for achieving high turning resistance in soft materials, such as aluminium, wood, plastic etc.
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 16.0 mm |
Outer diameter (d2) | 11.0 mm |
Length (l1) | 21.5 mm |
Head height (k1) | 1.5 mm |
Min./max. grip range (s1) | 5.5-7.5 mm |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!