Welcome to Würth Slowakia For trade customers only

Rivet nut with flat head and knurled shank

Dome head A2 stainless steel knurled shank open
NUT-RIV-MHD-(3,0-6,5)-A2-24,0-M10

Art.-no. 094220010

EAN 4050642507203

Price for selected packaging unit
Rivet nut with flat head and knurled shank

Art.-no. 094220010

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A2 stainless steel
  • Increased anti-rotation lock due to knurled shank
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M10

Length (l1)

24 mm

Head diameter (d1)

16 mm

Outer diameter (d2)

12.9 mm

Head height (k1)

2.1 mm

Min./max. grip range (s1)

3-6.0 mm

Tensile fracture load

35280 N

Shear-fracture load

8800 N

Max. tightening torque

39 Nm

Drill hole diameter

13 mm

Shank detail

With knurled shank

Head type

Dome head

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic rivet nut tool PEG 312

RIVNUTGUN-PN-(PEG 312)-7BAR

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information