Rivet nut with flat head and partial hexagon shank
Dome hd stainless steel A2 partial hex shank open
NUT-RIV-MHD-HEX-(0,5-3,0)-A2-17,0-M6
Art.-no. 094250 6
EAN 4050642506831
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Can be used in coated components
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Width across flats | 9 mm |
Length (l1) | 17 mm |
Head diameter (d1) | 12.5 mm |
Head height (k1) | 1.6 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Tensile fracture load | 21560 N |
Shear-fracture load | 4700 N |
Max. tightening torque | 26 Nm |
Shank detail | With partial hexagon shank |
Head type | Dome head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
