Welcome to Würth Slowakia For trade customers only

Rivet nut with partial hexagonal shank and small countersunk head

Stainless stl A2 small cs hd part hex shank open
NUT-RIV-CS-SML-HEX-(0,5-3,0)-A2-17,0-M8

Art.-no. 094255 8

EAN 4050642506978

Price for selected packaging unit
Rivet nut with partial hexagonal shank and small countersunk head

Art.-no. 094255 8

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Minimal head protrusion

  • Can be used with coated components

  • No countersinking of drilled holes necessary
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M8

Width across flats

11 mm

Length (l1)

17 mm

Head diameter (d1)

12 mm

Head height (k1)

0.9 mm

Min./max. grip range (s1)

0.5-3 mm

Tensile fracture load

24500 N

Shear-fracture load

3920 N

Max. tightening torque

30 Nm

Shank detail

With partial hexagon shank

Head type

Small countersunk head

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic rivet nut tool PEG 312

RIVNUTGUN-PN-(PEG 312)-7BAR

The smallest, most lightweight pneumatic rivet nut unit for fast and easy processing of rivet nuts made of aluminium, steel and stainless steel in diameter dimensions M3–M12
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information