Rivet nut with partial hexagonal shank and small countersunk head
Stainless stl A2 small cs hd part hex shank open
NUT-RIV-CS-SML-HEX-(0,8-4,0)-A2-20,5-M10
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Minimal head protrusion
- Can be used with coated components
- No countersinking of drilled holes necessary
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M10 |
Width across flats | 13 mm |
Length (l1) | 20.5 mm |
Head diameter (d1) | 14.5 mm |
Head height (k1) | 1.1 mm |
Min./max. grip range (s1) | 0.8-4 mm |
Tensile fracture load | 47040 N |
Shear-fracture load | 5010 N |
Max. tightening torque | 40 Nm |
Shank detail | With partial hexagon shank |
Head type | Small countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
